Complex Environment Series Information
| Manufacturer Part Number | 15W33 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Complex Environment |
| Family Series | Eaton Plugs & Receptacles, Complex Environment Series |
| Description | Eaton Arrow Hart watertight straight blade connector,18-10 AWG,20A,Industrial,125V,Back wire,Yellow,Nickel-plated brass,IP67,Santoprene thermoplastic elastomer,5-20R,Two-pole,three-wire,grounding,Screw,0.30-0.65quot; in dia,Thermoplastic,Bulk |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Phase | 1 |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | 5-20R |
| Color | Yellow |
| Watertight | Yes |
| Isolated Ground | No |
| Illuminated | No |
| Special Properties | Corrosion Resistant |
| Approvals | cULus |
| Net Weight | 0.33 lbs |
| Gross Weight | 0.33 lbs |