15XABR25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15XABR25

Eaton's Bussmann series Fuses

15XABR25

Eaton's Bussmann series Fuses
15KV 25AMP EXPULSION LINK
MFG Item Number
15XABR25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fuses, Series
Item #
15XABR25
15KV 25AMP EXPULSION LINK

Series Information

Specifications

Specifications
Manufacturer Part Number 15XABR25
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Expulsion fuse-link, medium voltage, 25 A, AC 15 kV, 533 mm, ANSI, XA extra rapid, style BR termination
Fuse Type Medium Voltage
Current Rating 25 A
AC Voltage 15,500 VAC
Characteristic General Purpose
Net Weight 0.0978 lbs
Gross Weight 0.0978 lbs