16-003
Gardner Bender Terminals, WireGard Screw-On Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16-003 Gardner Bender Terminals, WireGard Screw-On Connectors Series, Wiregard Orange, Gb-3, Small Jar,

MFG Item Number
16-003

16-003 Gardner Bender Terminals, WireGard Screw-On Connectors Series, Wiregard Orange, Gb-3, Small Jar,

MFG Item Number
16-003
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, WireGard Screw-On Connectors Series
Item #
16-003
Wiregard Orange, Gb-3, Small Jar,

WireGard Screw-On Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 16-003
Manufacturer Gardner Bender
Product Series WireGard Screw-On Connectors
Family Series Gardner Bender Terminals, WireGard Screw-On Connectors Series
Description Wiregard Orange, Gb-3, Small Jar, JR/100
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Orange
Style Standard
Package Type Jar
Direct Burial No
Strain Relief No
Maximum Wire Capacity (4) #16 + (1) #20
Wire Size Range 22-14 AWG
Approvals cUL, UL
Net Weight 0.3094 lbs
Gross Weight 0.4056 lbs