16-1-H-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16-1-H-S

Time Mark Protection Relays

16-1-H-S

Time Mark Protection Relays
Over/Under Voltage Monitor, Restart
Item Number
16-1-H-S
MFG Item Number
98078904
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
16-1-H-S
Over/Under Voltage Monitor, Restart

Series Information

Specifications

Specifications
Manufacturer Part Number 98078904
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description Over/Under Voltage Monitor, Restart Delay
Phase 1
Voltage 30-277 V
Current Rating 40 A
Hi Pwr (Over Vltg) Trip Yes
Variable Point Trip No
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 0-300 s
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting DIN Rail, Surface
Output Relay SPDT
Net Weight 0.28 lbs
Gross Weight 0.34 lbs