Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
16-1332
MFG Item Number
P981693EM
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Schneider Contactors |
| Manufacturer |
Schneider |
| Manufacturer Part Number |
P981693EM |
| Description |
Hold-down Clip |
| Type |
Clip |
| For Use With |
750, 750H Series |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.005 lbs |
16-1332
Schneider Contactors