Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
16-1548 Eaton Switches, WASHER
MFG Item Number
16-1548

16-1548 Eaton Switches, WASHER

MFG Item Number
16-1548
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
16-1548
WASHER

Series Information

Specifications

Specifications
Manufacturer Part Number 16-1548
Manufacturer Eaton
Family Series Eaton Switches
Description 30mm Pilot Devices - Ashville Pushbutton, Gasket, 30 mm, Gasket, 10250T Series
Type Gasket
Comments 30 mm
Net Weight 0 lbs
Gross Weight 0.03 lbs