Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
16-1548 Eaton Switches, WASHER
MFG Item Number
16-1548

16-1548 Eaton Switches, WASHER

MFG Item Number
16-1548
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
16-1548
WASHER

Series Information

Specifications

Specifications
Manufacturer Part Number 16-1548
Manufacturer Eaton
Family Series Eaton Switches
Description 30mm Pilot Devices - Ashville Pushbutton, Gasket, 30 mm, Gasket, 10250T Series
Type Gasket
Comments 30 mm
Net Weight 0 lbs
Gross Weight 0.03 lbs