Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
16-563 Eaton Switches, WASHER
MFG Item Number
16-563

16-563 Eaton Switches, WASHER

MFG Item Number
16-563
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
16-563
WASHER

Series Information

Specifications

Specifications
Manufacturer Part Number 16-563
Manufacturer Eaton
Family Series Eaton Switches
Description 30mm Pilot Devices - Ashville IDT MJG39, 30 mm Pilot devices, 30 mm, Washer, Ashville
Type Washer
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0.02 lbs