Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
16-781C Schneider Contactors, DIN Rail Adapter
16-781C Schneider Contactors, DIN Rail Adapter
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Schneider Contactors |
| Manufacturer |
Schneider |
| Manufacturer Part Number |
P981634E |
| Description |
DIN Rail Adapter |
| Type |
Adapter |
| For Use With |
781 Series |
| Net Weight |
0.002 lbs |
| Gross Weight |
0.002 lbs |
16-781C
Schneider Contactors