Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Process Controllers, 1600-1800 Series
1600-DRR0I0-0021-000
Gefran Process Controllers, 1600-1800 Series
1600-DRR0I0-0021-000 Temperature
Item Number
1600-DRR0I0-0021-000
This item cannot be canceled or returned
Description
Process Controllers, 1600-1800 Series
Item #
1600-DRR0I0-0021-000
1600-DRR0I0-0021-000 Temperature
1600-1800 Series Information
Specifications
Specifications
| Manufacturer Part Number |
F001487 |
| Manufacturer |
Gefran |
| Product Series |
1600-1800 |
| Family Series |
Gefran Process Controllers, 1600-1800 Series |
| Description |
1600-DRR0I0-0021-000 Temperature Control |
| Power Supply |
100-240 VAC, 100-240 VDC |
| Nominal Voltage |
120 VAC, 125 VDC, 240 VAC, 250 VDC |
| Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
| Output Type |
Analog Current, Relay, Solid State AC |
| Number of Outputs |
4 |
| Display Type |
LED |
| Case Size |
1/8 DIN |
| Thermocouple Class |
B, E, J, K, L-GOST, N, R, S, T |
| Approvals |
CE, cULus |
| Net Weight |
0.8819 lbs |
| Gross Weight |
0.8819 lbs |
1600-DRR0I0-0021-000
Gefran Process Controllers, 1600-1800 Series