Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Process Controllers, 1600-1800 Series
1600-RRR000-0001-000
Gefran Process Controllers, 1600-1800 Series
1600-RRR000-0001-000 Temperature
Item Number
1600-RRR000-0001-000
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Process Controllers, 1600-1800 Series
Item #
1600-RRR000-0001-000
1600-RRR000-0001-000 Temperature
1600-1800 Series Information
Specifications
Specifications
| Manufacturer Part Number |
F000238 |
| Manufacturer |
Gefran |
| Product Series |
1600-1800 |
| Family Series |
Gefran Process Controllers, 1600-1800 Series |
| Description |
1600-RRR000-0001-000 Temperature Control |
| Power Supply |
100-240 VAC, 100-240 VDC |
| Nominal Voltage |
120 VAC, 125 VDC, 240 VAC, 250 VDC |
| Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
| Output Type |
Relay |
| Number of Outputs |
3 |
| Display Type |
LED |
| Case Size |
1/8 DIN |
| Thermocouple Class |
B, E, J, K, L-GOST, N, R, S, T |
| Approvals |
CE, cULus |
| Net Weight |
0.76 lbs |
| Gross Weight |
1.19 lbs |
1600-RRR000-0001-000
Gefran Process Controllers, 1600-1800 Series