Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 1600I-001 |
|---|---|
| Manufacturer | Bardac |
| Family Series | Bardac Drives |
| Description | Drive, DC, 1.5HP@120V, 3.0HP@240V 16A 1PH Non-Regen W/1.0A Fld Sply 6.1in.Hx6.1in.Wx3.4in.D Isol Ctrl Chassis |
| AC Voltage | 120 VAC, 240 VAC |
| Output Armature Voltage (DC) | 90 VDC, 180 VDC |
| Phase | 1 |
| Output Field Current (DC) | 1 A |
| Operating Temperature | 14-104 °F |
| Max Armature Current (DC) | 16 A |
| Nominal Field Voltage (DC) | 125 VDC, 250 VDC, 48 VDC |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| Output Field VDC | 100 VDC, 200 VDC, 50 VDC |
| Field Supply | Fixed |
| Regen | No |
| Feedback | Armature, Tachometer |
| Operator Controls | Not Available |
| Approvals | CE |
| Nominal Armature VDC | 90 VDC, 180 VDC |
| Net Weight | 2.215 lbs |
| Gross Weight | 2.425 lbs |