1600V-RRR000-0301-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1600V-RRR000-0301-000

Gefran Process Controllers

1600V-RRR000-0301-000

Gefran Process Controllers
Temperature Control
Item Number
1600V-RRR000-0301-000
MFG Item Number
F040609
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
1600V-RRR000-0301-000
Temperature Control

Series Information

Specifications

Specifications
Manufacturer Part Number F040609
Manufacturer Gefran
Family Series Gefran Process Controllers
Description Temperature Control
Power Supply 100-240 VAC, 100-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Input Type DC Linear Voltage, Digital, PTC, RTD, Thermocouple
Output Type Relay
Number of Outputs 3
Display Type LED
Case Size 1/8 DIN
Thermocouple Class B, Custom, E, J, K, L-GOST, N, Ni-Ni18Mo, R, S, T
Control Loops P, PD, PID
Approvals CE, C-TICK, cULus
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs