1600V-RRRR00-0001-000
Gefran Process Controllers, 1600V-1800V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1600V-RRRR00-0001-000

Gefran Process Controllers, 1600V-1800V Series

1600V-RRRR00-0001-000

Gefran Process Controllers, 1600V-1800V Series
1600V-RRRR00-0001-000 Temperature
Item Number
1600V-RRRR00-0001-000
MFG Item Number
F000250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 1600V-1800V Series
Item #
1600V-RRRR00-0001-000
1600V-RRRR00-0001-000 Temperature

1600V-1800V Series Information


Specifications

Specifications
Manufacturer Part Number F000250
Manufacturer Gefran
Product Series 1600V-1800V
Family Series Gefran Process Controllers, 1600V-1800V Series
Description 1600V-RRRR00-0001-000 Temperature Control
Power Supply 100-240 VAC, 100-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Relay
Number of Outputs 4
Display Type LED
Case Size 1/8 DIN
Thermocouple Class B, E, J, K, L-GOST, N, R, S, T
Approvals CE, cULus
Comments Valve Controller
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs