Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
16010 Simpson Electric Panel Meters & Gauges, Rugged Seal Series, Panel Meter, 0-15VDC, 3.5in., Self-
16010 Simpson Electric Panel Meters & Gauges, Rugged Seal Series, Panel Meter, 0-15VDC, 3.5in., Self-
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Rugged Seal Series
Panel Meter, 0-15VDC, 3.5in., Self-
Rugged Seal Series Information
Specifications
Specifications
| Manufacturer Part Number |
16010 |
| Manufacturer |
Simpson Electric |
| Product Series |
Rugged Seal |
| Family Series |
Simpson Electric Panel Meters & Gauges, Rugged Seal Series |
| Description |
Panel Meter, 0-15VDC, 3.5in., Self- Contained, 3323 Series |
| Nominal Size |
3.5 " |
| Scale Legend |
DC Volts |
| Scale |
0-15 |
| Pointer Origin |
Zero Left |
| Input Signal |
15 VDC |
| Accuracy |
2 % |
| Operating Temperature |
-4-149 °F |
| Net Weight |
0.755 lbs |
| Gross Weight |
0.89 lbs |
16010
Simpson Electric Panel Meters & Gauges, Rugged Seal Series