16013
ASI-Automation Systems Interconnect DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16013

ASI-Automation Systems Interconnect DIN Rail Interface Modules

16013

ASI-Automation Systems Interconnect DIN Rail Interface Modules
RJ45 Breakout Board, 1X3 RJ45 Cat5E
MFG Item Number
16013
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
16013
RJ45 Breakout Board, 1X3 RJ45 Cat5E

Series Information

Specifications

Specifications
Manufacturer Part Number 16013
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect DIN Rail Interface Modules
Description RJ45 Breakout Board, 1X3 RJ45 Cat5E Ethernet Connectors, 1 Amp, 24 Volts, DIN Rail Mounted
Connection Type RJ45
Current Rating 1 A
Voltage 24 VDC
Marker Tags No
Comments (3) RJ-45 (1x3)
Net Weight 0.1 lbs
Gross Weight 0.195 lbs