16023
ASI-Automation Systems Interconnect DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16023

ASI-Automation Systems Interconnect DIN Rail Interface Modules

16023

ASI-Automation Systems Interconnect DIN Rail Interface Modules
2 X 3 RJ45 Interface Module,
MFG Item Number
16023
More specs
This item cannot be canceled or returned

Obsolete

Description

DIN Rail Interface Modules, Series
Item #
16023
2 X 3 RJ45 Interface Module,

Series Information

Specifications

Specifications
Manufacturer Part Number 16023
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect DIN Rail Interface Modules
Description 2 X 3 RJ45 Interface Module, Interconnected RJ45 Cat5E Ethernet Connectors, 2 Rows Of 3, DIN Rail
Connection Type RJ45
Current Rating 1 A
Voltage 24 VDC
Marker Tags No
Comments (6) RJ-45 (2x3)
Net Weight 0.175 lbs
Gross Weight 0.27 lbs