160405
Gems Sensors & Controls Sensors, LS-159000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

160405

Gems Sensors & Controls Sensors, LS-159000 Series

160405

Gems Sensors & Controls Sensors, LS-159000 Series
LS-159000 Series Level Switch
MFG Item Number
160405
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Sensors, LS-159000 Series
Item #
160405
LS-159000 Series Level Switch

LS-159000 Series Information

  • Large Size
  • Polymeric Wire Leads
  • Vertical Mounting Attitude
Bottle type level switches are ideal for large or small tanks or where access to the inside is impractical or impossible. These units mount completely outside of the tank, at the level actuation point.
  • UL Recognized
  • N.O. or N.C. Switch Operation


Specifications

Specifications
Manufacturer Part Number 160405
Manufacturer Gems Sensors & Controls
Product Series LS-159000
Family Series Gems Sensors & Controls Sensors, LS-159000 Series
Description LS-159000 Series Level Switch
Float Type Vertical Float
Contacts SPST-NC
Connection Type Wire Leads
Composition Buna
Diameter 25.4 mm
PSI Rating 250
Operating Temperature -40-250 °F
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs