160663A
US Gauge Panel Meters & Gauges, General Utility Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

160663A

US Gauge Panel Meters & Gauges, General Utility Series

160663A

US Gauge Panel Meters & Gauges, General Utility Series
590 General Utility
MFG Item Number
160663A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, General Utility Series
Item #
160663A
590 General Utility

General Utility Series Information


Specifications

Specifications
Manufacturer Part Number 160663A
Manufacturer US Gauge
Product Series General Utility
Family Series US Gauge Panel Meters & Gauges, General Utility Series
Description 590 General Utility
Range 0-300 psi
Case Size 2"
Case Material ABS
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs