Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1606SC72457 Marathon Special Products Terminal Blocks, 1600 Series, TERMINAL BLOCK
MFG Item Number
1606SC72457
1606SC72457 Marathon Special Products Terminal Blocks, 1600 Series, TERMINAL BLOCK
MFG Item Number
1606SC72457
This item cannot be canceled or returned
Description
Terminal Blocks, 1600 Series
- 75 Amps with Prepared Wire, 30 Amps with Bare Wire
- 600 Volts AC/DC
- #10‑16 AWG Bare Wire Range
Specifications
Specifications
| Manufacturer Part Number |
1606SC72457 |
| Manufacturer |
Marathon Special Products |
| Product Series |
1600 |
| Family Series |
Marathon Special Products Terminal Blocks, 1600 Series |
| Description |
TERMINAL BLOCK |
| Number of Poles |
6 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
22-10 AWG |
| Current Rating |
75 A |
| CSA Voltage |
600 VAC |
| IEC Voltage |
600 VAC |
| Spacing Ctr. - Ctr. |
16.7 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Surface Mount |
| Hole Size |
0.25 " |
| Raised Mounting |
No |
| Pluggable |
No |
| Approvals |
CE, CSA, UR |
| Comments |
with Short Circuiting Bar |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1606SC72457
Marathon Special Products Terminal Blocks, 1600 Series