Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
16070 Simpson Electric Panel Meters & Gauges, Rugged Seal Series, 3343 0-300 ACV-RE 3.5in.in. SEALED A--S-
16070 Simpson Electric Panel Meters & Gauges, Rugged Seal Series, 3343 0-300 ACV-RE 3.5in.in. SEALED A--S-
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Rugged Seal Series
3343 0-300 ACV-RE 3.5in.in. SEALED A--S-
Rugged Seal Series Information
Specifications
Specifications
| Manufacturer Part Number |
16070 |
| Manufacturer |
Simpson Electric |
| Product Series |
Rugged Seal |
| Family Series |
Simpson Electric Panel Meters & Gauges, Rugged Seal Series |
| Description |
3343 0-300 ACV-RE 3.5in.in. SEALED A--S- |
| Nominal Size |
3.5 " |
| Scale Legend |
AC Volts |
| Scale |
0-300 |
| Pointer Origin |
Zero Left |
| Input Signal |
300 VAC |
| Accuracy |
3 % |
| Operating Temperature |
-4-149 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
16070
Simpson Electric Panel Meters & Gauges, Rugged Seal Series