1608DJSLB
Marathon Special Products Terminal Blocks, 1600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1608DJSLB Marathon Special Products Terminal Blocks, 1600 Series, Heavy Duty Terminal Blocks

MFG Item Number
1608DJSLB

1608DJSLB Marathon Special Products Terminal Blocks, 1600 Series, Heavy Duty Terminal Blocks

MFG Item Number
1608DJSLB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminal Blocks, 1600 Series
Item #
1608DJSLB
Heavy Duty Terminal Blocks

1600 Series Information

  • 75 Amps with Prepared Wire, 30 Amps with Bare Wire
  • 600 Volts AC/DC
  • #10‑16 AWG Bare Wire Range

Specifications

Specifications
Manufacturer Part Number 1608DJSLB
Manufacturer Marathon Special Products
Product Series 1600
Family Series Marathon Special Products Terminal Blocks, 1600 Series
Description Heavy Duty Terminal Blocks
Number of Poles 8
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 16-10 AWG
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 16.7 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.25 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs