160BR120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

160BR120 Time Mark Protection Relays, Voltage Sensor W Delay

MFG Item Number
98056002

160BR120 Time Mark Protection Relays, Voltage Sensor W Delay

MFG Item Number
98056002
Item Number
160BR120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
160BR120
Voltage Sensor W Delay

Series Information

Specifications

Specifications
Manufacturer Part Number 98056002
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description Voltage Sensor W Delay
Voltage 80-130 V
Hi Pwr (Over Vltg) Trip Yes
Variable Point Trip No
Restart Delay (Sec) 300 s
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting DIN Rail, Surface
Output Relay SPDT
Net Weight 0.25 lbs
Gross Weight 0.25 lbs