160H28
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

160H28

Hammond Manufacturing Transformers

160H28

Hammond Manufacturing Transformers
TRANSFORMER, 24VA, OPEN, PRI:
MFG Item Number
160H28
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
160H28
TRANSFORMER, 24VA, OPEN, PRI:

Series Information

Specifications

Specifications
Manufacturer Part Number 160H28
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description TRANSFORMER, 24VA, OPEN, PRI: 115/230V, SEC: 28V, PC VERTICAL MOUNT
VA Rating 24 VA
Primary Voltage 115 V, 230 V
Secondary Voltage 28 V
Termination Pins
Insulation Class Class B
Type Low Voltage
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs