Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

160NH1AR-6

Altech Fuses

160NH1AR-6

Altech Fuses
FUSE, 160A, 660V, aR, NH1
MFG Item Number
160NH1AR-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
160NH1AR-6
FUSE, 160A, 660V, aR, NH1

Series Information

Specifications

Specifications
Manufacturer Part Number 160NH1AR-6
Manufacturer Altech
Family Series Altech Fuses
Description FUSE, 160A, 660V, aR, NH1
Fuse Type NH Type
Current Rating 160 A
Net Weight 0 lbs
Gross Weight 0 lbs