Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
160NHM2B-690
Eaton's Bussmann series Fuses
NH FUSE 160AMP 690V AM SIZE 2 DUAL IND
MFG Item Number
160NHM2B-690
This item cannot be canceled or returned
Description
NH FUSE 160AMP 690V AM SIZE 2 DUAL IND
Specifications
Specifications
| Manufacturer Part Number |
160NHM2B-690 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, LV, 160 A, AC 690 V, NH2, aM, IEC, dual indicator, live gripping lugs |
| Fuse Type |
NH Type |
| Current Rating |
160 A |
| Net Weight |
1.4374 lbs |
| Gross Weight |
1.4374 lbs |
160NHM2B-690
Eaton's Bussmann series Fuses