Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 161-60003 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Hand Tools |
| Description | Helawrap, Application Tool for HWPP20 and HWPA6V020, 3/4in., Blue, 10/pkg |
| Type | Application Tool |
| Color | Blue |
| Material | Polyamide |
| Comments | For HWPP20 and HWPA6V020 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |