161-62000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

161-62000 HellermannTyton Wire Harnesses, Helawrap, HWPP16, Convenience Pack,

MFG Item Number
161-62000

161-62000 HellermannTyton Wire Harnesses, Helawrap, HWPP16, Convenience Pack,

MFG Item Number
161-62000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Series
Item #
161-62000
Helawrap, HWPP16, Convenience Pack,

Series Information

Specifications

Specifications
Manufacturer Part Number 161-62000
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Helawrap, HWPP16, Convenience Pack, 5/8in. (16mm) Dia, PP, Black, 10ft/pkg
Color Black
Wall Thickness 0.03 "
Length 10 '
Operating Temperature -76-230 °F
Inner Diameter 0.625 "
Material Polypropylene
Net Weight 0 lbs
Gross Weight 0 lbs