161-63303

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
161-63303 HellermannTyton Wire Harnesses, Helawrap, HWPAV020, 3/4in. (20mm) Dia,
MFG Item Number
161-63303

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

161-63303 HellermannTyton Wire Harnesses, Helawrap, HWPAV020, 3/4in. (20mm) Dia,

MFG Item Number
161-63303
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Series
Item #
161-63303
Helawrap, HWPAV020, 3/4in. (20mm) Dia,

Series Information

Specifications

Specifications
Manufacturer Part Number 161-63303
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Helawrap, HWPAV020, 3/4in. (20mm) Dia, PA6V0, Black, 100 ft/reel
Color Black
Wall Thickness 0.037 "
Length 100 '
Operating Temperature -40-194 °F
Inner Diameter 0.75 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs