161-64112

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

161-64112

HellermannTyton Wire Harnesses

161-64112

HellermannTyton Wire Harnesses
Helawrap, HWPP08, 5/16in. (8mm) Dia,
MFG Item Number
161-64112
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Series
Item #
161-64112
Helawrap, HWPP08, 5/16in. (8mm) Dia,

Series Information

Specifications

Specifications
Manufacturer Part Number 161-64112
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Helawrap, HWPP08, 5/16in. (8mm) Dia, PP, Black, 100 ft/reel
Color Black
Wall Thickness 0.0295 "
Length 100 '
Operating Temperature -76-230 °F
Inner Diameter 0.3125 "
Material Polypropylene
Net Weight 0 lbs
Gross Weight 0 lbs