Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 161-64213 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Wire Harnesses |
| Description | Helawrap, HWPP16, 5/8in. (16mm) Dia, PP, Black, 100 ft/reel |
| Color | Black |
| Wall Thickness | 0.03 " |
| Length | 100 ' |
| Operating Temperature | -76-230 °F |
| Inner Diameter | 0.625 " |
| Material | Polypropylene |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |