161-64216

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

161-64216 HellermannTyton Wire Harnesses, Helawrap, HWPP16, 5/8in. (16mm) Dia,

MFG Item Number
161-64216

161-64216 HellermannTyton Wire Harnesses, Helawrap, HWPP16, 5/8in. (16mm) Dia,

MFG Item Number
161-64216
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Series
Item #
161-64216
Helawrap, HWPP16, 5/8in. (16mm) Dia,

Series Information

Specifications

Specifications
Manufacturer Part Number 161-64216
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Helawrap, HWPP16, 5/8in. (16mm) Dia, PP, White, 100 ft/reel
Color White
Wall Thickness 0.03 "
Length 100 '
Operating Temperature -76-230 °F
Inner Diameter 0.625 "
Material Polypropylene
Net Weight 0 lbs
Gross Weight 0 lbs