161-64414

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

161-64414 HellermannTyton Wire Harnesses, Helawrap, HWPP25, 1in. (25mm) Dia, PP,

MFG Item Number
161-64414

161-64414 HellermannTyton Wire Harnesses, Helawrap, HWPP25, 1in. (25mm) Dia, PP,

MFG Item Number
161-64414
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Series
Item #
161-64414
Helawrap, HWPP25, 1in. (25mm) Dia, PP,

Series Information

Specifications

Specifications
Manufacturer Part Number 161-64414
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Helawrap, HWPP25, 1in. (25mm) Dia, PP, Black, 100 ft/reel
Color Black
Wall Thickness 0.041 "
Length 100 '
Operating Temperature -76-230 °F
Inner Diameter 1 "
Material Polypropylene
Net Weight 0 lbs
Gross Weight 0 lbs