Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1610-C Ericson Plugs & Receptacles, Perma-Link Series, Connector, 15A/125V, Straight Blade
1610-C Ericson Plugs & Receptacles, Perma-Link Series, Connector, 15A/125V, Straight Blade
Description
Plugs & Receptacles, Perma-Link Series
Connector, 15A/125V, Straight Blade
Perma-Link Series Information
Specifications
Specifications
| Manufacturer Part Number |
1610-C |
| Manufacturer |
Ericson |
| Product Series |
Perma-Link |
| Family Series |
Ericson Plugs & Receptacles, Perma-Link Series |
| Description |
Connector, 15A/125V, Straight Blade NEMA 5-15 Std |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Connector |
| GFCI |
No |
| NEMA Configuration |
5-15R |
| Color |
Yellow |
| Watertight |
No |
| Isolated Ground |
Yes |
| Illuminated |
No |
| Special Properties |
Corrosion Resistant, Weather Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.22 lbs |
1610-C
Ericson Plugs & Receptacles, Perma-Link Series