1610-CG
Ericson Plugs & Receptacles, Perma-Grip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1610-CG

Ericson Plugs & Receptacles, Perma-Grip Series

1610-CG

Ericson Plugs & Receptacles, Perma-Grip Series
Connector-15Amp-125V Straight Blade
MFG Item Number
1610-CG
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Perma-Grip Series
Item #
1610-CG
Connector-15Amp-125V Straight Blade

Perma-Grip Series Information

  • Withstands High Impact, Corrosion, Oils, Greases, Solvents, and Other Chemicals Across ‑20 deg C to 100 deg C
  • Reverse Cover Design Creates Weather‑Resistant Connections by Interchanging Covers
  • Available in Yellow or Black
The Perma‑Grip design enables quick field assembly with a cord grip nut and superior water, mud, and dust resistance provided by safety compression cord grips.

Specifications

Specifications
Manufacturer Part Number 1610-CG
Manufacturer Ericson
Product Series Perma-Grip
Family Series Ericson Plugs & Receptacles, Perma-Grip Series
Description Connector-15Amp-125V Straight Blade 5-15
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Body Type Straight
Connection Type Connector
GFCI No
NEMA Configuration 5-15R
Color Yellow
Watertight Yes
Isolated Ground Yes
Illuminated No
Special Properties Corrosion Resistant, Weather Resistant
Approvals CSA, UL
Net Weight 0.21 lbs
Gross Weight 0.2 lbs
Alternatives
5269NCR
5269NCR
Eaton Plugs & Receptacles, Complex Environment Series