Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1610-PWDX Ericson Plugs & Receptacles, PWDX Series, Receptacle & Flip Cover Duplex All
MFG Item Number
1610-PWDX
1610-PWDX Ericson Plugs & Receptacles, PWDX Series, Receptacle & Flip Cover Duplex All
MFG Item Number
1610-PWDX
This item cannot be canceled or returned
Description
Plugs & Receptacles, PWDX Series
Receptacle & Flip Cover Duplex All
- All Weather Heavy Duty Double Outlet Receptacle with Cover Plates
- Spring‑Loaded Flip‑Lid Covers Receptacles when not in use
- Impact, Chemical, and Corrosion Resistant Construction
Specifications
Specifications
| Manufacturer Part Number |
1610-PWDX |
| Manufacturer |
Ericson |
| Product Series |
PWDX |
| Family Series |
Ericson Plugs & Receptacles, PWDX Series |
| Description |
Receptacle & Flip Cover Duplex All Weather 5-15 |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-15R |
| Color |
Yellow |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Weather Resistant |
| Approvals |
UL |
| Net Weight |
1.055 lbs |
| Gross Weight |
1.2 lbs |
1610-PWDX
Ericson Plugs & Receptacles, PWDX Series