16104
Electri-Flex Conduit, LT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16104

Electri-Flex Conduit, LT Series

16104

Electri-Flex Conduit, LT Series
Conduit, 2in., LT, Gray, Jacketed,
MFG Item Number
16104
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit, LT Series
Item #
16104
Conduit, 2in., LT, Gray, Jacketed,

LT Series Information

  • 1/4~6" Trade Sizes
  • Flexible Steel Core
  • PVC Jacket
  • ‑4~176 Degrees F
  • RoHS and WEEE Compliant
Type LT is a general‑purpose flexible conduit used extensively in the machine tool and other industrial environments where flexibility is necessary for installation and maintenance, or where vibration and movement must be absorbed. The inherent sunlight resistance of PVC enables this product to be used in outdoor applications. Type LT is compatible with standard liquidtight connectors.

  • Conforms to JIC Standards


Specifications

Specifications
Manufacturer Part Number 16104
Manufacturer Electri-Flex
Product Series LT
Family Series Electri-Flex Conduit, LT Series
Description Conduit, 2in., LT, Gray, Jacketed, Metallic, Steel, PVC Jacket, -20_80, Liquitight, Liquidtight
Trade Size 2 "
Diameter 2.375 "
Feet/Pkg. 100 '
Inside Bend Radius 5.5 "
Material Steel
Jacket Material Polyvinyl Chloride
Color Gray
Operating Temperature -4-176 °F
Special Properties Acid Resistant, Oil Resistant
Conduit Type Jacketed Metallic Flexible
Liquid Tight Yes
Approvals JIC
Net Weight 102 lbs
Gross Weight 102 lbs