1610AA
Davies Molding Knobs, 1610 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1610AA

Davies Molding Knobs, 1610 Series

1610AA

Davies Molding Knobs, 1610 Series
Knob, Black, Thermoset, Plain
MFG Item Number
1610AA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Knobs, 1610 Series
Item #
1610AA
Knob, Black, Thermoset, Plain

1610 Series Information

Specifications

Specifications
Manufacturer Part Number 1610AA
Manufacturer Davies Molding
Product Series 1610
Family Series Davies Molding Knobs, 1610 Series
Description Knob, Black, Thermoset, Plain Molded Hole Mount
Type Skirted
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Skirted Yes
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.01 lbs
Gross Weight 0.01 lbs