1610CW6PL143A
Ericson Cordsets, Smart Monitor Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1610CW6PL143A Ericson Cordsets, Smart Monitor Series, Cordset 14/3 Sow 25ft.

MFG Item Number
1610CW6PL143A

1610CW6PL143A Ericson Cordsets, Smart Monitor Series, Cordset 14/3 Sow 25ft.

MFG Item Number
1610CW6PL143A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Smart Monitor Series
Item #
1610CW6PL143A
Cordset 14/3 Sow 25ft.

Smart Monitor Series Information

  • Super Bright LED Technology
  • Smart Monitor Module
  • Color Coded Terminal Screws

Specifications

Specifications
Manufacturer Part Number 1610CW6PL143A
Manufacturer Ericson
Product Series Smart Monitor
Family Series Ericson Cordsets, Smart Monitor Series
Description Cordset 14/3 Sow 25ft. 1510-Pw6P/1610-Cw6Pl
Angle Straight
Input 5-15P
Output (1) 5-15R
Cord Type SOW
Color Yellow
Voltage 125 VAC
Current Rating 15 A
Length 25 '
Wire Size Range 14/3 AWG
Approvals CSA, UL
Comments Economy Safe SmartCords, Perma-Tite 2 Style Non-smart Plug & Smart Connector
Net Weight 18 lbs
Gross Weight 5 lbs