1611M
PMA (Division of ABB) Fittings, PMAFIX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1611M

PMA (Division of ABB) Fittings, PMAFIX Series

1611M

PMA (Division of ABB) Fittings, PMAFIX Series
THREAD REDUCER BRASS PG16/PG11
MFG Item Number
1611M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PMAFIX Series
Item #
1611M
THREAD REDUCER BRASS PG16/PG11

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Manufacturer Part Number 1611M
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Description Brass MR Reducer, PG - Thread Outside PG 16.0 Length 6.5mm, Thread Inside PG 11
Connection Type Male/Female
External Thread PG16
Internal Thread PG11
Material Brass
Composition Metallic
Hazardous Location No
Net Weight 0.02 lbs
Gross Weight 0.02 lbs