16126-SDWLG
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16126-SDWLG

Eaton's B-Line series Enclosures

16126-SDWLG

Eaton's B-Line series Enclosures
Enclosure, 16in.Hx12in.Wx6in.D, N4/12,
Item Number
16126-SDWLG
MFG Item Number
79903854579
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
16126-SDWLG
Enclosure, 16in.Hx12in.Wx6in.D, N4/12,

Series Information

Specifications

Specifications
Manufacturer Part Number 79903854579
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Enclosure, 16in.Hx12in.Wx6in.D, N4/12, RAL7035 Lt Gray Steel, Hinged Qrtr Turn Latch Cover w/Window, Less Pnl
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Quarter-Turn Latch
NEMA Rating NEMA 12, NEMA 4
Nominal Height 16 "
Nominal Width 12 "
Nominal Depth 6 "
Net Weight 0 lbs
Gross Weight 13.773 lbs
Alternatives
16126-SDW
16126-SDW
Eaton's B-Line series Enclosures, Type 4 Premier w/Quarter-Turn Latches Series