1612CW6PL123B
Ericson Cordsets, Smart Monitor Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1612CW6PL123B Ericson Cordsets, Smart Monitor Series, Cordset 12/3 Sow 50ft.

MFG Item Number
1612CW6PL123B

1612CW6PL123B Ericson Cordsets, Smart Monitor Series, Cordset 12/3 Sow 50ft.

MFG Item Number
1612CW6PL123B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Smart Monitor Series
Item #
1612CW6PL123B
Cordset 12/3 Sow 50ft.

Smart Monitor Series Information

  • Super Bright LED Technology
  • Smart Monitor Module
  • Color Coded Terminal Screws

Specifications

Specifications
Manufacturer Part Number 1612CW6PL123B
Manufacturer Ericson
Product Series Smart Monitor
Family Series Ericson Cordsets, Smart Monitor Series
Description Cordset 12/3 Sow 50ft. 1512Pw6P/1612-Cw6Pl
Angle Straight
Input 6-20P
Output (1) 6-20R
Cord Type SOW
Color Yellow
Voltage 125 VAC
Current Rating 20 A
Length 50 '
Wire Size Range 12/3 AWG
Approvals CSA, UL
Comments Economy Safe SmartCords, Perma-Tite 2 Style Non-smart Plug & Smart Connector
Net Weight 8 lbs
Gross Weight 12 lbs