Series Information
| Manufacturer Part Number | 1612DJSV72458 |
|---|---|
| Manufacturer | Marathon Special Products |
| Family Series | Marathon Special Products Terminal Blocks |
| Description | Terminal Strip |
| Number of Poles | 12 |
| Connection Type | Screw Terminals |
| UL Voltage | 600 VAC |
| Wire Size Range | 10-22 AWG |
| Current Rating | 30 A |
| CSA Voltage | 600 VAC |
| Spacing Ctr. - Ctr. | 16.7 mm |
| Color | Black |
| Wire Entry Position | Top |
| Mounting | Chassis Mount, Panel Mount |
| Hole Size | 1 " |
| Raised Mounting | No |
| Pluggable | No |
| Material | Phenolic |
| Number of Rows | 2 |
| Approvals | CE, CSA, UR |
| Net Weight | 0.895 lbs |
| Gross Weight | 0.895 lbs |