1612SP
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1612SP

Eaton's B-Line series Enclosures

1612SP

Eaton's B-Line series Enclosures
Swing-Out Panel
Item Number
1612SP
MFG Item Number
78205109280
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1612SP
Swing-Out Panel

Series Information

  • NEMA Type 4 Panels
  • Available as Swing‑Out Panels or Dead Front Panels

Specifications

Specifications
Manufacturer Part Number 78205109280
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Swing-Out Panel
Material Steel
Composition Metallic
Panel Type Swing
Perforated No
Kit Yes
Nominal Height 16 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 4.554 lbs