Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1614-CW6P-AM Ericson Plugs & Receptacles, Perma-Kleen Series, CONNECTOR NEMA 6-15 STRAIGHT BLADE
MFG Item Number
1614-CW6P-AM
1614-CW6P-AM Ericson Plugs & Receptacles, Perma-Kleen Series, CONNECTOR NEMA 6-15 STRAIGHT BLADE
MFG Item Number
1614-CW6P-AM
This item cannot be canceled or returned
Description
Plugs & Receptacles, Perma-Kleen Series
CONNECTOR NEMA 6-15 STRAIGHT BLADE
Perma-Kleen Series Information
- Inhibits Growth of Bacteria, Molds, Mildews and Fungi
- Resistant to High Pressure Hose‑Down
- NEMA Type 4, 4X, 6, 6P and IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
1614-CW6P-AM |
| Manufacturer |
Ericson |
| Product Series |
Perma-Kleen |
| Family Series |
Ericson Plugs & Receptacles, Perma-Kleen Series |
| Description |
CONNECTOR NEMA 6-15 STRAIGHT BLADE 250V 15A PERMA-KLEEN WATERTIGHT 4X/6P SM 15W49 ANTIMICROBIAL |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Connector |
| GFCI |
No |
| NEMA Configuration |
6-15R |
| Color |
Yellow |
| Watertight |
Yes |
| Isolated Ground |
Yes |
| Illuminated |
No |
| Special Properties |
Corrosion Resistant, Weather Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0.3188 lbs |
| Gross Weight |
0.3 lbs |
1614-CW6P-AM
Ericson Plugs & Receptacles, Perma-Kleen Series