Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
16142 King Innovation Miscellaneous, King Drain, 10/BG, 1in. x 1/2in. FPT
16142 King Innovation Miscellaneous, King Drain, 10/BG, 1in. x 1/2in. FPT
This item cannot be canceled or returned
Description
King Drain, 10/BG, 1in. x 1/2in. FPT
Specifications
Specifications
| Manufacturer |
King Innovation |
| Family Series |
King Innovation Miscellaneous |
| Manufacturer Part Number |
16142 |
| Description |
King Drain, 10/BG, 1in. x 1/2in. FPT End of Line Drain |
| Net Weight |
0.97 lbs |
| Gross Weight |
1 lb |
16142
King Innovation Miscellaneous