16146-4CHC
Eaton's B-Line series Enclosures, Type 4 Hinge Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16146-4CHC

Eaton's B-Line series Enclosures, Type 4 Hinge Cover Series

16146-4CHC

Eaton's B-Line series Enclosures, Type 4 Hinge Cover Series
Enclosure, 16in.Hx14in.Wx6in.D, N4,
Item Number
16146-4CHC
MFG Item Number
78205174070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4 Hinge Cover Series
Item #
16146-4CHC
Enclosure, 16in.Hx14in.Wx6in.D, N4,

Type 4 Hinge Cover Series Information

  • Enclosure and Cover are Fabricated from (16) Gauge Steel
  • Conforms to NEMA Standard for Type 4, Type 12 and Type 13
  • Continuous Hinge Cover Secured with Screw Clamps

Specifications

Specifications
Manufacturer Part Number 78205174070
Manufacturer Eaton's B-Line series
Product Series Type 4 Hinge Cover
Family Series Eaton's B-Line series Enclosures, Type 4 Hinge Cover Series
Description Enclosure, 16in.Hx14in.Wx6in.D, N4, ANSI61 Gray Steel, Hinged Clamp Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 15.928 lbs
Alternatives
BN4161406CH
BN4161406CH
Wiegmann Enclosures, BN4-CH Series