16146-4QT
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16146-4QT

Eaton's B-Line series Enclosures

16146-4QT

Eaton's B-Line series Enclosures
Enclosure
Item Number
16146-4QT
MFG Item Number
78205188186
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
16146-4QT
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 78205188186
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Enclosure
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
NEMA Rating NEMA 12, NEMA 4
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 6 "
Net Weight 0 lbs
Gross Weight 15.823 lbs