16146-4XFLC
Eaton's B-Line series Enclosures, Type 4X Lift-Off Cover, Fiberglass Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16146-4XFLC Eaton's B-Line series Enclosures, Type 4X Lift-Off Cover, Fiberglass Series, Enclosure, 17.53in.Hx15.46in.Wx6.23in.D,

MFG Item Number
78205152373

16146-4XFLC Eaton's B-Line series Enclosures, Type 4X Lift-Off Cover, Fiberglass Series, Enclosure, 17.53in.Hx15.46in.Wx6.23in.D,

MFG Item Number
78205152373
Item Number
16146-4XFLC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Lift-Off Cover, Fiberglass Series
Item #
16146-4XFLC
Enclosure, 17.53in.Hx15.46in.Wx6.23in.D,

Type 4X Lift-Off Cover, Fiberglass Series Information

  • Enclosures are Impact Resistant, Non‑Conductive, and Light‑Weight Hot Compression Molded Fiberglass Reinforced Polyester
  • Conforms to NEMA Standard for Type 1, Type 3, Type 4X, Type 6P, Type 12
  • Lift Off Screw Cover with Chain for Securing Cover After Lift Off

Specifications

Specifications
Manufacturer Part Number 78205152373
Manufacturer Eaton's B-Line series
Product Series Type 4X Lift-Off Cover, Fiberglass
Family Series Eaton's B-Line series Enclosures, Type 4X Lift-Off Cover, Fiberglass Series
Description Enclosure, 17.53in.Hx15.46in.Wx6.23in.D, N4X, Gray Fiberglass, Lift-Off Screw Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 4X, NEMA 6P
Nominal Height 18 "
Nominal Width 15 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 11.5 lbs
Alternatives
RJ1614W
RJ1614W
Stahlin Enclosures, J Series