16168-12
Eaton's B-Line series Enclosures, Type 12 Single-Door Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
16168-12 Eaton's B-Line series Enclosures, Type 12 Single-Door Series, Enclosure, 16in.Hx16in.Wx8in.D, N12/13,
MFG Item Number
78205140696

16168-12 Eaton's B-Line series Enclosures, Type 12 Single-Door Series, Enclosure, 16in.Hx16in.Wx8in.D, N12/13,

MFG Item Number
78205140696
Item Number
16168-12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12 Single-Door Series
Item #
16168-12
Enclosure, 16in.Hx16in.Wx8in.D, N12/13,

Type 12 Single-Door Series Information

  • Enclosure and Door are Fabricated from Code Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Doors are Secured with Heavy‑Duty Continuous Hinge and Easy‑to‑Release Door Clamps

Specifications

Specifications
Manufacturer Part Number 78205140696
Manufacturer Eaton's B-Line series
Product Series Type 12 Single-Door
Family Series Eaton's B-Line series Enclosures, Type 12 Single-Door Series
Description Enclosure, 16in.Hx16in.Wx8in.D, N12/13, ANSI61 Gray Steel, Hinged Clamp Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 16 "
Nominal Width 16 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 22.532 lbs
Alternatives
N12161608
N12161608
Wiegmann Enclosures, N12 Series